missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Dial Thermometer

Product Code. 17891234 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Temperature Range (English):
-4 to +158°F
-40 to +160°F
0 to 200°F
14 to 230°F
14 to 316.4°F
25 to 125°F
32 to 212°F
50 to 550°F
Display Dimensions:
2.54 cm Diameter
4.5 cm Diameter
5.1 cm Diameter
6.62 cm Diameter
7.6 cm Diameter
Immersion Length:
12.7 cm
15.2 cm
20.3 cm
30.5 cm
91.4 cm
122 cm
Length (English) Probe:
5 in.
6 in.
8 in.
12 in.
36 in.
48 in.
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (English) Display Dimensions Immersion Length Length (English) Probe unitSize
17891234 50 to 550°F 4.5 cm Diameter 20.3 cm 8 in. Each
17861224 -4 to +158°F 2.54 cm Diameter 12.7 cm 5 in. Each
17801204 14 to 316.4°F 2.54 cm Diameter 12.7 cm 5 in. Each
17811254 25 to 125°F 2.54 cm Diameter 12.7 cm 5 in. Each
17821234 50 to 550°F 2.54 cm Diameter 12.7 cm 5 in. Each
17831254 32 to 212°F 6.62 cm Diameter 91.4 cm 36 in. Each
17841234 14 to 230°F 4.5 cm Diameter 20.3 cm 36 in. Each
17861234 25 to 125°F 4.5 cm Diameter 20.3 cm 48 in. Each
17861214 -40 to +160°F 7.6 cm Diameter 30.5 cm 6 in. Each
17821204 -40 to +160°F 7.6 cm Diameter 15.2 cm 12 in. Each
17841254 0 to 200°F 6.62 cm Diameter 91.4 cm 8 in. Each
17851254 0 to 200°F 6.62 cm Diameter 122 cm 8 in. Each
17801244 0 to 200°F 4.5 cm Diameter 20.3 cm 8 in. Each
17811194 50 to 550°F 5.1 cm Diameter 20.3 cm 8 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17891234 Supplier VEE GEE Supplier No. 82550

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Dial thermometers of varying sizes based on personal preferences.

  • The dial thermometer shows the temperature using a metal stem and a circular scale.
  • It doesn't need batteries, it's tough, and you can change the readings by using the calibration screw on the back.

Specifications

Display Dimensions 4.5 cm Diameter
For Use With (Application) Food & beverage quality control, general lab use, and asphalt/concrete testing
Includes Clip for container mounting
Length (English) Probe 8 in.
Length (Metric) 20.3 cm
Material Metal
Product Type Serialized Glass Thermometer
Description Larger dial size than common pocket thermometers for easier reading.
Max. Temperature (English) 550°F
Max. Temperature (Metric) 287.8°C
Min. Temperature (English) 50°F
Min. Temperature (Metric) 10°C
Temperature Range (English) 50 to 550°F
Temperature Range (Metric) 10 to 287.87°:C
Accuracy ±1 subdivision
Subdivision 5°F
Immersion Length 20.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.