missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Dial Thermometer

Product Code. 17851254
Click to view available options
Temperature Range (English):
-4 to +158°F
-40 to +160°F
0 to 200°F
14 to 230°F
14 to 316.4°F
25 to 125°F
32 to 212°F
50 to 550°F
Display Dimensions:
2.54 cm Diameter
4.5 cm Diameter
5.1 cm Diameter
6.62 cm Diameter
7.6 cm Diameter
Immersion Length:
12.7 cm
15.2 cm
20.3 cm
30.5 cm
91.4 cm
122 cm
Length (English) Probe:
5 in.
6 in.
8 in.
12 in.
36 in.
48 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17851254

Brand: VEE GEE 8220048

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Dial thermometers of varying sizes based on personal preferences.

  • The dial thermometer shows the temperature using a metal stem and a circular scale.
  • It doesn't need batteries, it's tough, and you can change the readings by using the calibration screw on the back.

Specifications

Display Dimensions 6.62 cm Diameter
For Use With (Application) Soil & compost testing, food & beverage quality control, and asphalt/concrete testing
Includes 1/2 in. NPT male thread on the back for threading into a pipeline and an adjustment screw for field calibration.
Length (English) Probe 8 in.
Length (Metric) 122 cm
Material Metal
Product Type Serialized Glass Thermometer
Description Case is hermetically sealed to prevent lens fogging
Max. Temperature (English) 200°F
Max. Temperature (Metric) 93.3°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -17.8°C
Temperature Range (English) 0 to 200°F
Temperature Range (Metric) -17.8 to +93.3°:C
Accuracy ±1 subdivision
Subdivision 2°F (1°C)
Immersion Length 122 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.