missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Dial Thermometer
Click to view available options
Temperature Range (English):
-4 to +158°F
-40 to +160°F
0 to 200°F
14 to 230°F
14 to 316.4°F
25 to 125°F
32 to 212°F
50 to 550°F
Display Dimensions:
2.54 cm Diameter
4.5 cm Diameter
5.1 cm Diameter
6.62 cm Diameter
7.6 cm Diameter
Immersion Length:
12.7 cm
15.2 cm
20.3 cm
30.5 cm
91.4 cm
122 cm
Length (English) Probe:
5 in.
6 in.
8 in.
12 in.
36 in.
48 in.
Unit Size:
Each
Description
- The dial thermometer shows the temperature using a metal stem and a circular scale.
- It doesn't need batteries, it's tough, and you can change the readings by using the calibration screw on the back.
Specifications
Specifications
| Display Dimensions | 5.1 cm Diameter |
| For Use With (Application) | Food & beverage quality control, general lab use, and asphalt/concrete testing |
| Includes | Clip for container mounting |
| Length (English) Probe | 8 in. |
| Length (Metric) | 20.3 cm |
| Material | Metal |
| Product Type | Serialized Glass Thermometer |
| Description | Larger dial size than common pocket thermometers for easier reading. |
| Max. Temperature (English) | 550°F |
| Max. Temperature (Metric) | 290°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction