missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The dial thermometer shows the temperature using a metal stem and a circular scale.
- It doesn't need batteries, it's tough, and you can change the readings by using the calibration screw on the back.
Specifications
Specifications
| Display Dimensions | 2.54 cm Diameter |
| For Use With (Application) | Food and beverage quality control, general lab use, and asphalt/concrete testing |
| Includes | Plastic sheath with pocket clip for storage. |
| Length (English) Probe | 5 in. |
| Length (Metric) | 12.7 cm |
| Material | Metal |
| Product Type | Serialized Glass Thermometer |
| Max. Temperature (English) | 500°F |
| Max. Temperature (Metric) | 260°C |
| Min. Temperature (English) | 50°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?