missing translation for 'onlineSavingsMsg'
Learn More

Diaion™ UBK555(Ca), ion exchange fractionation resin, 8% x-linked, strongly acidic gel type, 2.0meq/mL on PS-DVB, Thermo Scientific™

Brand:  Thermo Scientific Alfa Aesar 046731.A1

Code : NEW

Additional Details : Weight : 1.00000kg

Product Code. 15404085

  • £72.10 / 1kg
Estimated Shipment: 03-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

  • Chromatographic sugar fractionation , fructose/glucose separations, sugar alcohol separations
Specifications

Specifications

220μm Beads
8% cross-linked, strongly acidic gel type, 2.0meq/mL on PS-DVB
220μm
1 kg
Diaion™ UBK555 (Ca), ion exchange fractionation resin
Odorless
Brown
Product Suggestions

Product Suggestions

Videos
SDS Documents

Documents

Certificates
Special Offers

Special Offers