Learn More
Diaion™ SA10A(Cl), ion exchange resin, cross-linked, strongly basic gel type I, 1.3 meq/ml on PS-DVB, Thermo Scientific Chemicals
Brand: Thermo Scientific Alfa Aesar 046796.A1
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Diaion™ SA10A(Cl) is used in the waste water treatment. It is used in demineralization, decolorization, metal recovery, high purity water.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
300-1180μm Beads | |
Cross-linked, strongly basic gel type I, 1.3meq/mL on PS-DVB | |
300 to 1180μm | |
1 kg |
Diaion™ SA10A (Cl), ion exchange resin | |
Odorless | |
White to Yellow | |
Insoluble in water. |
RUO – Research Use Only