missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Diagonal Coil Condenser Rotary Evaporator
Click to view available options
Speed:
20 to 190 rpm
Unit Size:
Each
Description
- Diagonal coil condenser ideal for standard distillations.
- Incorporates an efficient condenser with a rotary flask system.
- Continually transfers a thin layer of liquid over the entire inner surface during rotation to create a large surface area
- The rotating system is fitted with a special seal that allows the apparatus to be placed under vacuum to reduce the boiling point of the solvents and remove the vapour phase.
- Supplied with easy-to-use vacuum release and a continuous feed system to allow more solvent to be drawn into the rotating Florentine flask without the need to stop the operation.
- Glass set RE300 consists of:
Diagonal coil condenser, vapour tube for diagonal condenser, receiving flask 1000 mL, Florentine flask 1000 mL, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip.
Diagonal coil condenser, vapour tube for diagonal condenser, receiving flask 1000 mL, Florentine flask 1000 mL, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip.
Specifications
Specifications
| Speed | 20 to 190 rpm |
| Temperature Range (Metric) | Ambient to 80°C (with Plastic-coated Glassware) |
| Motor Type | Sparkless Induction |
| Electrical Requirements | 230 V 50/60 Hz 50 w |
| Condenser Type | Cold Finger |
| Compatible Flask Type | Receiving flask and evaporating flask, 1000 mL |
| Dimensions (L x W x H) | 385 x 335 x 470 to 610 mm |
| Model | RE302 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction