Learn More
Dextrin, precipitated by alcohol
Description
Dextrin is used as adhesive in the manufacture of gummed tapes, textiles and paper. It is used in producing nutritional products. It is also used as a absorbents, binding agents and viscosity controlling agents.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Merck Index | 14,2953 |
| Solubility Information | Soluble in hot water (0.1g/ml). |
| Quantity | 500 g |
| Sensitivity | Hygroscopic |
| Chemical Name or Material | Dextrin, precipitated by alcohol |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.