Learn More
Deuterium oxide, 99.95+% (Isotopic)
Description
Deuterium oxide is used in nuclear magnetic resonance spectroscopy (NMR). It is also useful in the identification of labile hydrogens. As a source of deuterium, it is utilized for preparing specifically labeled isotopologs of organic compounds. It is often used instead of water for analyzing proteins in solution by using fourier transform infrared spectroscopy (FTIR). It finds application in certain types of nuclear reactors and in tritium production.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | Liquid |
| Color | Colorless |
| Density | 1.105 |
| Odor | Odorless |
| Refractive Index | 1.338 |
| Sensitivity | Moisture |
| Vapor Pressure | 5mm Hg at 25°C |
| Quantity | 2 Pk. |
| Melting Point | 3.82°C |
| Boiling Point | 101.4°C |
| Show More |
RUO – Research Use Only
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.