missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Detachable Power Cord, UK

Product Code. 31903483 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
31903483 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31903483 Supplier Thermo Scientific™ Supplier No. 1R9600098061
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

UK power cord with BS1363 plug and IEC C19 connector, designed to provide reliable power supply to Thermo Scientific TRACE 1600 GC systems, one cord required per GC unit.

  • Detachable power cord with UK BS1363 plug and IEC 60320 C19 connector
  • Designed to provide power supply to Thermo Scientific TRACE 1600 GC systems (one cord required per GC unit)
  • Fused UK plug (13 A) for enhanced electrical protection
  • Rated for 13 A and 250 V, suitable for laboratory instruments
  • 2.5 m cable length for flexible installation
  • H05VV-F cable with 3 x 1.5 mm2 conductors for reliable performance
  • IEC color-coded conductors (brown, blue, green/yellow) for safe installation
  • Durable black PVC jacket for long-term use
  • Angled plug design for improved cable routing
  • Compliant with REACH and RoHS requirements
  • Certified according to UK and IEC standards (BS1363, IEC 60320)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) TRACE 1600 Series GC
Product Type Power Cord
Material Plastic
Length (English) 8.2 ft.
Length (Metric) 2.5 m
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.