missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Destructible Tamper Evident Vinyl Label Tape for M7 Printers

Product Code. 17898224
Click to view available options
Dimensions (LxW):
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 2 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17898224

Brand: Brady™ 173290

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These labels are made of a tamper resistant film, which destructs upon removal, breaking into small pieces.

  • B-530 is ideal for use in asset identification and applications where a deterrent to label removal is desired
  • Breaks into small pieces during removal, making it tedious to remove
  • Service temperature range of -40°F to 194°F
  • Average outdoor durability of 3 to 5 years

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 2979
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0025 in.
Thickness (Metric) 0.06 mm
Dimensions (LxW) 50 ft. x 1 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Alternate Part Number M7C-1000-530
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.