missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ Desktop and Wall Mounts
Click to view available options
Closure Size:
32 mm (OD) to Upper Thread GL 45
4 x UNF 1/4 in. 28 G and 2 x NPT 1/8 in.
4 x UNF 1/4 in. 28G
6 x UNF 1/4 in., 1 x NPT 1/8 in.
GL 45 (m), Lower Thread GL 25 (m)
Lower Thread GL 25 (m) to Upper Thread GL 45 (m)
Includes:
Fittings for Capillary Dia. 2.3/3.2 mm, 2 x NPT 1/8 in., Tube Connector for Dia. 5 to 11.5 mm, Pad Dia. 53 mm, 32 mm OD Pipe
Mount for Desktop Borehole (OD) 35 mm with Counter
Mount with Fittings for Capillary dia. 2.3/3.2 mm and 1 x NPT 1/8 in. Connection on Top, Tube Connector for (ID) dia. 6.4 to 9 mm, Pad dia. 53 mm, Connection to Pipe (OD) 32 mm
Mount with Mounting Flange for Rear Wall Borehole of 34 to 45 mm
Mount with Mounting Flange, Long Shaft for XL-funnel, two 90° Bends
Mount with Pad dia. 53 mm with Connecting Thread GL25 (m)
Product Type:
Desktop Mount
Wall Mount
Unit Size:
Each
Description
- Desktop mount can be integrated into nearly all working areas
- Whether used in conjunction with a work table or a fume cupboard, it always provides efficient transfer of liquid waste into connected waste systems
- Flat desktop mount and HPLC waste collector in one
- Integrated connections for capillaries and tubes allow this installation to protrude only slightly from the worktop
- With the Rear Wall Mount, you use the available capacity of your working area for even more space for laboratory samples and experimental setups
- You can dispose waste directly in the fume cupboard
Specifications
Specifications
| Closure Size | 32 mm (OD) to Upper Thread GL 45 |
| Includes | Mount for Desktop Borehole (OD) 35 mm with Counter |
| For Use With (Application) | Transfer of Liquids Into Connected Waste Systems |
| For Use With (Equipment) | 3 x and 4 x Collector, SafetyWasteCap, Safety Funnel and Pipe System |
| Material | HDPE-EC |
| Product Type | Desktop Mount |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction