missing translation for 'onlineSavingsMsg'
Learn More

Durable™ Desk mat, durable, 520mm x 650mm, black

Product Code. 15494224
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
520 x 650 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
15494224 520 x 650 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15494224 Supplier Durable™ Supplier No. 1510006
 Restricted Item
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Provides the perfect writing surface, plain mat with foam anti-slip backing.
  • Black
  • Size - 520mm x 650mm

Specifications

Dimensions (L x W) 520 x 650 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.