missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made of poly-chloroprene
- Free of latex proteins and accelerators, it minimises both Type I and Type IV allergies associated with natural rubber.
- Comfort and flexibility of natural rubber gloves at a similarly competitive price
- Neoprene composition offers better chemical resistance.
- New beaded cuff prevents the glove from rolling down, providing increased protection.
- Sterile
- Available for non-sterile controlled environments.
Specifications
Specifications
| Back Material | Neoprene |
| Cuff Material | Neoprene |
| Applications | Laboratory |
| Color | Green |
| Latex Free | Yes |
| Material | Neoprene |
| Powdered | Powder Free |
| Product Type | Neoprene Gloves |
| Size | 9 |
| Sterility | Sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
