missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Depyrogenated Sterile Empty Vials

Product Code. 18876103
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
20 mL
30 mL
50 mL
100 mL
Color:
Amber
Clear
Closure Size:
13 mm
20 mm
No. per Case:
100/Cs.
48/Cs.
50/Cs.
Unit Size:
Pack of 100
Pack of 48
Pack of 50
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Closure Size No. per Case Unit Size
18876103 20 mL Clear 20 mm 48/Cs. Pack of 48
15217203 2 mL Clear 13 mm 100/Cs. Pack of 100
16483899 2 mL Amber 13 mm 100/Cs. Pack of 100
15193508 5 mL Clear 20 mm 50/Cs. Pack of 50
16255451 5 mL Amber 20 mm 50/Cs. Pack of 50
15103518 10 mL Clear 20 mm 50/Cs. Pack of 50
15280519 10 mL Amber 20 mm 50/Cs. Pack of 50
15123518 20 mL Clear 20 mm 48/Cs. Pack of 50
15133518 30 mL Clear 20 mm 50/Cs. Pack of 50
15662344 30 mL Amber 20 mm 50/Cs. Pack of 50
15153518 50 mL Clear 20 mm 50/Cs. Pack of 50
15529711 50 mL Amber 20 mm 50/Cs. Pack of 50
15428363 100 mL Clear 20 mm 50/Cs. Pack of 50
15352426 100 mL Amber 20 mm 50/Cs. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 18876103 Supplier Thermo Scientific™ Supplier No. ST2020
  • ONLINE EXCLUSIVE PRICE
    £432.00
    £375.69 / Pack of 48
    Save £56.31
    13% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.

Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.

  • Type 1 Borosilicate glass
  • Assembled wiht butyl stoppers and aluminum seals
  • Suitable for uses where aseptic protocol is required
  • Certificate of Sterility & Pyrogen Test included with each lot
TRUSTED_SUSTAINABILITY

Specifications

Description Clear glass vial pre-assembled with stopper and aluminum crimp seal
Diameter (English) Outer 1.15 in.
Color Clear
Diameter (Metric) Outer 29.25 mm
Material Glass
Sterility Sterile
Volume (Metric) 20 mL
Height (English) 2.36 in.
No. per Case 48/Cs.
Volume (English) 0.68 oz.
Volume (Metric) Total 20 mL
Closure Material Aluminum
Closure Type Crimp Cap (Assembled) with Stopper
Quantity 50/Cs.
Closure Size 20 mm
Marking Spot No
For Use With (Equipment) Aseptic Protocol
Certifications/Compliance Certificates of Sterility and Pyrogen Test
Height (Metric) 60.0 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.