missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Depyrogenated Sterile Empty Vials

Product Code. 15428363
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
20 mL
30 mL
50 mL
100 mL
Color:
Amber
Clear
Closure Size:
13 mm
20 mm
No. per Case:
48
50
100
Unit Size:
Pack of 100
Pack of 48
Pack of 50
This item is not returnable. View return policy

Product Code. 15428363

Brand: Thermo Scientific™ ST10020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.

Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.

  • Type 1 Borosilicate glass
  • Assembled wiht butyl stoppers and aluminum seals
  • Suitable for uses where aseptic protocol is required
  • Certificate of Sterility & Pyrogen Test included with each lot
TRUSTED_SUSTAINABILITY

Specifications

Description Clear glass vial pre-assembled with stopper and aluminum crimp seal
Diameter (English) Outer 1.75 in.
Color Clear
Diameter (Metric) Outer 44.45 mm
Material Glass
Sterility Sterile
Volume (Metric) 100 mL
Height (English) 3.75 in.
No. per Case 50
Volume (English) 3.4 oz.
Volume (Metric) Total 100 mL
Closure Material Aluminum
Closure Type Crimp Cap (Assembled) with Stopper
Height (Metric) 95.25 mm
Quantity 50 Cs.
Certifications/Compliance Certificates of Sterility and Pyrogen Test
Type Vial
Closure Size 20 mm
For Use With (Equipment) Aseptic Protocol
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.