missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Depot PE with Wing Door - Version Steel Rack
Shop All asecos Products
Click to view available options
Depth (Metric):
1050.00 mm
1080.00 mm
Unit Size:
Each
Description
- With integrated sump pallet
- Integrated pocket for access underneath by forklifts and forklift trucks
- Ready for anchoring to the ground (anchor kit optional)
- Safe storage of small and medium-sized containers
- Rack with galvanised rack frames and 3 shelves
- Dimensions shelves B x D (mm): 900 x 800
- Load capacity per storage level: 250 kg
Specifications
Specifications
| Color | Body grey, doors blue |
| Capacity (English) | 64.7 gal. |
| Capacity (Metric) | 245 L |
| Material | Polyethylene |
| Type | Disposal Can |
| Length (English) | 44.88 in. |
| Length (Metric) | 1140.00 mm |
| Width (English) | 44.88 in. |
| Width (Metric) | 1140.00 mm |
| Height (English) | 81.10 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction