missing translation for 'onlineSavingsMsg'
Learn More

Density Standards (20 °C), Paragon Scientific™

Product Code. 13440499
Change view
Click to view available options
Density:
0.6597 g/mL (20°C)
0.7264 g/mL (20°C)
0.7788 g/mL (20°C)
0.8383 g/mL (20°C)
0.8556 g/mL (20°C)
0.8708 g/mL (20°C)
0.9376 g/mL (20°C)
0.9817 g/mL (20°C)
1.0257 g/mL (20°C)
1.0677 g/mL (20°C)
1.1258 g/mL (20°C)
1.1917 g/mL (20°C)
1.2849 g/mL (20°C)
1.6226 g/mL (20°C)
Unit Size:
60mL
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Density Unit Size
13440499 0.9376 g/mL (20°C) 60mL
13480489 0.6597 g/mL (20°C) 60mL
13470489 0.7264 g/mL (20°C) 60mL
13490489 0.7788 g/mL (20°C) 60mL
13400499 0.8383 g/mL (20°C) 60mL
13420499 0.8556 g/mL (20°C) 60mL
13450499 0.8708 g/mL (20°C) 60mL
13430499 0.9817 g/mL (20°C) 60mL
13460499 1.0257 g/mL (20°C) 60mL
13490499 1.0677 g/mL (20°C) 60mL
13480499 1.1258 g/mL (20°C) 60mL
13400509 1.1917 g/mL (20°C) 60mL
13410509 1.2849 g/mL (20°C) 60mL
13420509 1.6226 g/mL (20°C) 60mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 13440499 Supplier Paragon Scientific Supplier No. DEN2007
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified Density standards are for the verification of instruments used to measure density of materials which are fluid at the desired test temperature within the range of 20°C

  • Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in accordance with primary level ASTM D1480 methodology
  • Ensures full compliance to ASTM and IP test method protocols.
  • Supplied in tamper evident packaging with a 2 year shelf life.
  • Fully traceable to international standards.
  • Supplied with MSDS.
  • Tamper evident security packaging.
  • Manufactured in the United Kingdom

Specifications

Density 0.9376 g/mL (20°C)
Certifications/Compliance ISO 17025, UKAS ISO 17034
Quantity 60 mL

Nominal values quoted

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.