missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Density Standards (20 °C), Paragon Scientific™
Click to view available options
Density:
0.6597 g/mL (20°C)
0.7264 g/mL (20°C)
0.7788 g/mL (20°C)
0.8383 g/mL (20°C)
0.8556 g/mL (20°C)
0.8708 g/mL (20°C)
0.9376 g/mL (20°C)
0.9817 g/mL (20°C)
1.0257 g/mL (20°C)
1.0677 g/mL (20°C)
1.1258 g/mL (20°C)
1.1917 g/mL (20°C)
1.2849 g/mL (20°C)
1.6226 g/mL (20°C)
Unit Size:
60mL
Description
- Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
- Certified in accordance with primary level ASTM D1480 methodology
- Ensures full compliance to ASTM and IP test method protocols.
- Supplied in tamper evident packaging (please refer to standard for shelf life).
- Manufactured in the United Kingdom and available from stock for immediate dispatch
Specifications
Specifications
| Density | 0.8556 g/mL (20°C) |
| Quantity | 60 mL |
Sikkerhed og håndtering
Produktidentifikator
- DEN20-05
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
Nominal values quoted
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion