missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Density Standards (20 °C), Paragon Scientific™
Description
- Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
- Certified in accordance with primary level ASTM D1480 methodology
- Ensures full compliance to ASTM and IP test method protocols.
- Supplied in tamper evident packaging with a 2 year shelf life.
- Fully traceable to international standards.
- Supplied with MSDS.
- Tamper evident security packaging.
- Manufactured in the United Kingdom
Specifications
Specifications
| Density | 1.2849 g/mL (20°C) |
| Certifications/Compliance | ISO 17025, UKAS ISO 17034 |
| Quantity | 60 mL |
Nominal values quoted
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?