missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Density Standards (150 °C), Paragon Scientific™
Click to view available options
Density:
0.7324 g/mL (150°C)
0.7795 g/mL (150°C)
0.8277 g/mL (150°C)
Unit Size:
60mL
Description
- Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
- Certified in accordance with primary level ASTM D1480 methodology
- Ensures full compliance to ASTM and IP test method protocols.
- Supplied in tamper evident packaging with a 2 year shelf life.
- Fully traceable to international standards.
- Supplied with MSDS.
- Tamper evident security packaging.
- Manufactured in the United Kingdom
Specifications
Specifications
| Density | 0.7324 g/mL (150°C) |
| Certifications/Compliance | ISO 17025, UKAS ISO 17034 |
| Quantity | 60 mL |
Safety and Handling
Product Identifier
- DEN150-01
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- MIXTURE LIST-Contains : Kerosine sweetened
Nominal values quoted
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction