missing translation for 'onlineSavingsMsg'
Learn More

Density Standard (80°C); UKAS ISO/IEC17025 and ISO 17034 certified, nominal density 0.8227 g/mL (80°C), 500 mL, Paragon Scientific™

Product Code. 16000232
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
This item is not returnable. View return policy

Product Code. 16000232

Brand: Paragon Scientific DEN8002500ML

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified Density standards are for the verification of instruments used to measure density of materials which are fluid at the desired test temperature within the range of 15°C to 150°C

  • Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in accordance with primary level ASTM D1480 methodology
  • Ensures full compliance to ASTM and IP test method protocols
  • Supplied in tamper evident packaging with a 2 year shelf life
  • Manufactured in the United Kingdom

Specifications

Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.