missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Density Standard (50°C); UKAS ISO/IEC17025 and ISO 17034 certified, nominal density 0.8269 g/mL (50°C), 500 mL, Paragon Scientific™
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
Description
- Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
- Certified in accordance with primary level ASTM D1480 methodology
- Ensures full compliance to ASTM and IP test method protocols
- Supplied in tamper evident packaging with a 2 year shelf life
- Manufactured in the United Kingdom
Specifications
Specifications
| Quantity | 500 mL |
Safety and Handling
Signal Word
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : White mineral oil, petroleum
Nominal values quoted. Certified Values will vary from batch to batch.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction