missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Certificate of Analysis | ASTM D1480-12 |
| Density | 0.9857g/mL |
| Quantity | 100 mL |
Safety and Handling
Product Identifier
- DENSITY STANDARD 0.9857g/ml @ 40°C
- Danger
- Flammable liquid Category 3
- Specific target organ toxicity Category 3
- H226-Flammable liquid and vapour.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P321-Specific treatment (see on this label).
- P330-Rinse mouth.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: pentanol isomers
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?