missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Density Hydrometers without Thermometer
Click to view available options
Ballast Type:
Steel Metal
Unit Size:
Each
Description
- With paper scale and steel ballast
- Division of 0.005 g/cm³
- Reference temperature of +20°C
- Length of 30cm
- Each packed in a protective plastic tube
Specifications
Specifications
| Increments | 0.005 g/cm³ |
| Length (Metric) | 30 cm |
| Includes | Paper scale |
| Humidity Range | 1.000 - 1.3000 g/ cm³ |
| Ballast Type | Steel Metal |
| Temperature of Standardization | 20°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction