missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Density Hydrometer

Product Code. p-8005766
Click to view available options
Baume Range:
1.000 to 1.060 g/cm3
1.000 to 1.100 g/cm3
1.300 to 1.400 g/cm3
1.400 to 1.500 g/cm3
Length (Metric):
16 cm
30 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10074091

Brand: Hecht Karl™ 46001008

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Density hydrometers for measuring the relative density of liquids.

  • Ranges up to 1.000 g/cm3 are for liquids lighter than water
  • Ranges from 1.000 to 2.000 g/cm3 are for liquids heavier than water

Specifications

Quantity 1 Ea.
Type Density Hydrometer
Increments 0.001 g/cm3
Length (Metric) 16 cm
Ballast Type Steel Metal
Baume Range 1.000 to 1.060 g/cm3
Temperature of Standardization 20°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.