missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Density Hydrometers
Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL
Brand: Brannan™ 10/336/0
Code : 33
Additional Details : Weight : 0.20000kg
Description
Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL
For surface tension 0.85 to 0.900g/mLSpecifications
1Each | |
0.001 g/mL | |
270 mm | |
0.90 to 0.95 g/mL |
Density Hydrometer | |
UKAS | |
20°C |