missing translation for 'onlineSavingsMsg'
Learn More

Hellma Demountable Cells, 106-QS

Product Code. 15401510
Click to view available options
Path Length:
0.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15401510

Brand: Hellma 1060.5040

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly pure Suprasil™ quartz glass demountable cells for absorption analyses.

  • High-purity synthetic fused silica quartz construction
  • UV/VIS range
  • For absorption analyses
  • Holder available separately (Art-Nr: 013-000-71)

Specifications

Capacity (Metric) 130 μL
Material Suprasil Quartz
Width (Metric) Interior 9 mm
Includes Does NOT include holder
Quantity 1/Pk
Path Length 0.5 mm
Wavelength Range 200 to 2500 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.