missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Demineralized Water

Product Code. 16884743
Change view
Click to view available options
Quantity:
100 x 5 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16884743 100 x 5 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16884743 Supplier Thermo Scientific™ Supplier No. YT3339

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Perform susceptibility testing with a full range of supplies, including Thermo Scientific™ Demineralized Water, to enhance your Thermo Scientific™ Sensititre™ test program.

Perform high-quality susceptibility testing with a complete range of supplies, including Thermo Scientific™ Demineralized Water, to complement and enhance your Thermo Scientific™ Sensititre™ test program.

Not all products are available for sale in all territories. Please inquire.

VersaTREK™ and Sensititre products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
TRUSTED_SUSTAINABILITY

Specifications

Description Demineralized Water
Product Type Demineralized Water
Test Type Microbial Susceptibility
No. per Pack 100
Packaging Type 5 mL/Bottle
Quantity 100 x 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.