missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 16 x 25mm
Shop All Thermo Scientific CO₂ Incubators Products

Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (10 to 18 mL), Tubes (25 mm) |
| Material | Fiberglass-reinforced POM |
| Positions | 16 |
| Shape | Teardrop-shaped Openings |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Equipment) | 10 to 18mL test tubes |
| No. per Case | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?