missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 16 x 25mm
Molded in a single, continuous piece. Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 16 x 25mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.12600kg
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Magenta | |
Fiberglass Reinforced Polyoxymethylene | |
Teardrop Shaped Openings | |
1 | |
120 x 122 x 92mm | |
122 mm | |
25 mm |
Autoclavable | |
Tubes (10 to 18 mL), Tubes (25 mm) | |
16 | |
10 to 18mL test tubes | |
8/Pk. | |
120 mm | |
92 mm |