missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thomil™ DEGRASS D40 BAC Food Safe Disinfecting Degreaser
Description
- Use 5% solution as a surface degreaser, increasing the dose depending on the accumulated dirt
- UNE-EN 13697 Bactericide in 2% solution after 5 minutes of contact with manual application or through foam centers, perform a subsequent rinsing
- UNE-EN 13697 Fungicide in 5% solution after 15 minutes of contact with manual application or through foam centers, perform a subsequent rinsing
- UNE-EN 14476 Virucidal in 10% solution after 15 minutes of contact with manual application or through foam centers, perform a subsequent rinsing
- Efficacy tested against Coronavirus
- Valid for cleaning, degreasing and disinfecting all types of surfaces resistant to alkaline products
- Ideal for various industries including catering, and cleaning companies
- Registered in DGSP of Spain, NHS of UK, ANSES of France, DGS and DGAV of Portugal, and PCS of Ireland
Specifications
Specifications
| Product Type | Chemical Disinfectant |
| Form | Liquid |
| pH | 12.5 to 13.5 |
| Sterility | Non-sterile |
| Appearance | Transparent |
| Boiling Point | 104°C |
| Certifications/Compliance | UNE-EN 14476, UNE-EN 13697 |
| Composition | Didecyldimethylammonium Chloride 4%, Benzyl-c-alkyldimethylammonium Chloride 3.2% |
| Concentration | 5 - <10 %, 1 - <5% |
| Container Type | Canister |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?