missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The W series features a stainless steel platform, frame and IP67 load cell to withstand harsh industrial environments.
- The Defender 5000 bases are equipped with an EasyConnect cable, which allows instant configuration with Defender 5000 (TD52) indicators, speeding up installation.
- Defender 5000 bases are NTEP-certified and Measurement Canada approved.
- These bases also carry OIML and EC Type approvals, which make them ideal for legal-for-trade use.
Specifications
Specifications
| Construction | 304-grade stainless steel platform, stainless steel frame, IP67 load cell, non-slip adjustable rubber feet, level indicator |
| Capacity | 60.00 kg, 150.00 kg |
| Readability | 5.000000 g, 10.000000 g |
| Model | D150WQDX |
| Protection Class | IP67 |
| Temperature (Metric) Operating | -10°C to +40°C |
| Dimensions (L x W x H) | 523 x 500 x 120 mm |
| Weight (Metric) | 19.000 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?