missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- User-friendly model with an easy-to-use keypad, large backlit display and plain text on-screen prompts which guide you through operation.
- Durable construction with a stainless steel platform, sand gray powder-coated steel frame and aluminum load cell.
- Defender meets NTEP/Measurement Canada or OIML/EC type approvals (depending on region).
- Features common industrial modes and supports a 50000-item library with 1000 user profiles for easy data management.
- Includes GMP/GLP with time/date for result traceability.
Specifications
Specifications
| Battery Life | 20 Hours with Rechargeable Battery |
| Connection Type | Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock |
| Construction | ABS plastic indicator, 304-grade stainless steel platform with sand gray powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet |
| Capacity | 15 kg, 30 kg |
| Display Type | Backlit LCD |
| Readability | 5.000000 g, 10.000000 g |
| Model | D52P30RQDL2-M |
| Temperature (Metric) Operating | -10°C to +40°C |
| Weighing Modes | Gram, Kilogram, Metric Tonnes |
| Dimensions (L x W x H) | 570 x 400 x 903 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?