missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 3000 Washdown - I-D33 Bench Scale (GB), Certified

Product Code. p-7224394 Shop All Ohaus Products
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
Model:
D33XW150C1L7GB
D33XW150C1X7GB
D33XW15C1R6GB
D33XW300C1X7GB
D33XW30C1R6GB
D33XW60C1L7GB
D33XW60C1R6GB
Readability:
5 g
10 g
20 g
50 g
100 g
Dimensions (L x W x H):
491 x 305 x 569 mm
688 x 420 x 922 mm
787 x 500 x 922 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17566165

Brand: OHAUS™ 30685148

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stainless Steel Bench Scales for Basic Industrial Washdown Applications

  • Results are clearly shown using the large, bright backlit LCD display.
  • In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
  • This industrial scale features a 304 stainless steel platform and frame, IP67 load cell.
  • Indicator features an IP66 washdown protected 304-stainless steel housing with mounting bracket.
  • Features software for Parts Counting, Checkweighing and Totalization.
  • Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 Hours with Rechargeable Battery
Battery Type AC Adapter (Included);Rechargeable Battery (Included)
Connection Type Standard RS232 and optional USB Device or Ethernet
Construction 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
Capacity 15 kg
Display Type 7-segment Multi-color Backlit LCD
Dimensions (LxW) Platform 355 x 305 mm
Readability 5 g
Model D33XW15C1R6GB
Protection Class IP66
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Weighing Modes Weighing, Checkweighing, Counting, Totalization.
Dimensions (L x W x H) 491 x 305 x 569 mm
Weight (Metric) 12.4 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.