missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Defender 3000 Washdown Economical Bench Scale

Product Code. p-8009889 Shop All Ohaus Products
Click to view available options
Model:
D32XW150BL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15321652

Brand: Ohaus™ 80252920

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Defender 3000 Series of bench scales is ideal for general weighing and simple counting applications when working in a damp environment or when it is essential to thoroughly clean the scale. The Defender 3000 Series features a simple, yet rugged stainless steel design and NEMA 4X/IP65 stainless steel indicator with tactile keys, backlit LCD display, and built-in rechargeable battery operation

The OHAUS Defender 3000 Series line of bench scales is ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities.
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Bi-directional RS232C
Battery Life 58 Hours with Rechargeable Battery
Battery Type Internal rechargeable sealed lead acid battery, 100-hour typical operation with full charge
Calibration 5kg/lb to 100%
Certifications/Compliance EN60950, EN61326, FCC, CE.
Connection Type RS232 (Included)
Construction IP65 stainless steel hinged front cover indicator, stainless steel column and wall bracket, 304 grade stainless steel platform with painted steel tubular frame, IP67 aluminum load cell
Capacity 150 kg
Display Type LCD with High-contrast White LED Backlight
Readability 20.000000 g
Keypad Type Mechanical
Model D32XW150BL
Protection Class IP67, Stainless Steel, ingle point / C3
Stabilization Time Within 2 sec.
Temperature (Metric) Operating -10°C to +40°C
Type Defender™ Washdown Economic Bench Scale
Weighing Modes kg, lb, g, oz, lb:oz
Dimensions (L x W) 668.00 x 420.00 mm
Dimensions (L x W x H) 668.00 x 420.00 x 920.000 mm
Length (English) 26.30 in.
Length (Metric) 668.00 mm
Width (English) 16.50 in.
Width (Metric) 420.00 mm
Height (English) 36.20 in.
Height (Metric) 920.000 mm
Depth (English) 26.30 in.
Depth (Metric) 668.00 mm
Weight (Metric) 23 kg
Electrical Requirements 9 VDC 0.5 A AC Adapter
Voltage 9 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.