missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Defender 3000 Series Economical Bench Scale
Shop All Ohaus Products
Click to view available options
Capacity:
30 kg
60 kg
150 kg
300 kg
Model:
D31P150BL
D31P150BX
D31P300BX
D31P30BR
D31P60BL
D31P60BR
Unit Size:
Each
Description
- Backlit liquid crystal display (LCD)
- AC adapter (included) or rechargeable battery (included)
- Easy access communication port with RS232 interface (included)
- ABS indicator with reversible rear cover, painted steel column and wall bracket, 304 grade stainless steel platform with painted steel tubular frame, IP67 aluminum load cell, self-adjusting stainless steel feet with removable rubber caps
- 125% overload protection
Specifications
Specifications
| Automation Interface | Bi-directional RS232C |
| Battery Type | Internal rechargeable sealed lead acid battery |
| Calibration | 5 kg/lb to 100% |
| Certifications/Compliance | NTEP |
| Connection Type | Load Cell |
| Construction | 304 Stainless Steel platform, Aluminum IP67 load cell, as well as a painted Tubular frame, column and indicator bracket |
| Capacity | 30 kg |
| Display Type | LCD with LED |
| Readability | 5 g |
| Keypad Type | Mechanical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering