missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Defender 3000 Series Economical Bench Scale

Product Code. 10004664 Shop All Ohaus Products
Click to view available options
Capacity:
30 kg
60 kg
150 kg
300 kg
Model:
D31P150BL
D31P150BX
D31P300BX
D31P30BR
D31P60BL
D31P60BR
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10004664

Brand: Ohaus™ 72200171

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. Ohaus™ Defender 3000 Series features a simple, yet rugged tubular-frame base design and flexible mounting capabilities.

  • Backlit liquid crystal display (LCD)
  • AC adapter (included) or rechargeable battery (included)
  • Easy access communication port with RS232 interface (included)
  • ABS indicator with reversible rear cover, painted steel column and wall bracket, 304 grade stainless steel platform with painted steel tubular frame, IP67 aluminum load cell, self-adjusting stainless steel feet with removable rubber caps
  • 125% overload protection
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Bi-directional RS232C
Battery Type Internal rechargeable sealed lead acid battery
Calibration 5 kg/lb to 100%
Certifications/Compliance NTEP
Connection Type Load Cell
Construction 304 Stainless Steel platform, Aluminum IP67 load cell, as well as a painted Tubular frame, column and indicator bracket
Capacity 150 kg
Display Type LCD with LED
Readability 20 g
Keypad Type Mechanical
Model D31P150BX
Resolution 1:3000
Stabilization Time Within 2 sec.
Temperature (Metric) Operating -10°C to +40°C
Type Defender™ 3000 Economical Bench Scale
Weighing Modes kg, lb, g, oz, lb:oz
Weight (Metric) 32 kg
Electrical Requirements 9 VDC 0.5 A AC Adapter
Voltage 9 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.