missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Deep Rectangular Basin

Product Code. 17928891
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17928891 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17928891 Supplier Gilac™ Supplier No. G1554211
Add to basket
Add to basket
This item is not returnable. View return policy

Deep Rectangular Basin is fit for food contact, and is highly durable and chemical resistant.

  • Basin fit for food contact.
  • Highly durable and chemical resistant.
  • Easy to clean.
  • Nesting with no suction effect .
  • Moulded rim makes it easy to grasp.

Specifications

Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Basin
Dimensions (L x W x H) 530 x 410 x 140 mm
Length (Metric) 530 mm
Length (English) 20.9 in.
Width (Metric) 410 mm
Width (English) 16.1 in.
Height (Metric) 140 mm
Height (English) 5.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.