missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Deep Metal Laboratory Bowl

Product Code. 17524296 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
6 L
10 L
12 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17524296 6 L Each
17534296 10 L Each
17544296 12 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17524296 Supplier Buerkle™ Supplier No. 42080040
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This robust, stainless steel bowl is suitable for a wide variety of applications, including the storage or disinfection of laboratory cutlery or samplers.

  • For cleaning, disinfecting, sterilizing, or storing laboratory cutlery
  • Robust and hygienic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 6 L
Dimensions (L x W x H) 400 x 200 x 100 mm
Height (Metric) 100 mm
Length (Metric) 400 mm
Material Metal
Length (English) 15.7 in.
Height (English) 3.9 in.
Weight (Metric) 7.9 in.
Width (English) 200 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.