missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Deep Ledge Utility Carts

Product Code. 11776668
Change view
Click to view available options
Dimensions (L x W x H):
831 x 546 x 1041 mm
984 x 685 x 1041 mm
No. of Shelves:
2
3
Color:
Black
Gray
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) No. of Shelves Color Unit Size
11776668 984 x 685 x 1041 mm 3 Gray Each
11850400 831 x 546 x 1041 mm 2 Gray Each
11756658 831 x 546 x 1041 mm 3 Black Each
11860410 984 x 685 x 1041 mm 2 Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11776668 Supplier Metro™ Supplier No. BC26363DG
  • ONLINE EXCLUSIVE PRICE
    £555.00
    £299.72 / Pack of 1
    Save £255.28
    45% Off
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Useful for a variety of transportation and temporary storage tasks. Metro™ Deep Ledge Utility Carts features a deep ledge design that keeps items from sliding off of the cart.

  • Ultimate cleanability - smooth surfaces are designed to resist staining and wipe clean easily
  • Corrosion-proof shelves - all-polymer shelf will never corrode
  • Contains spills - shelves feature a deep 70mm ledge to contain product or spills
  • Available in four colors - gray, blue, black, or with Microban™ product protection in slate blue
  • Attractive aesthetics allow for use in a variety of applications
  • Sturdy construction - each shelf can hold up to 68kg; each unit can hold up up 181kg
  • Easy to adjust - optional center shelf adjusts in 25mm increments
  • Ergonomic handle, designed for easy use
  • Easy, no-tool assembly
  • Available in 2-shelf and 3-shelf models
  • Microban protection inhibits the growth of bacteria, mold, mildew, and fungi that cause odors, stains and product degradation
  • Shelves are manufactured from injection-molded polyurethane with chrome-plated posts
  • Carts roll on four 102mm diameter thermoplastic, mark-resistant swivel/stem casters

Specifications

Capacity (Metric) Shelf 68 kg
Product Type Laboratory/Utility Cart
Certifications/Compliance NSF
Color Gray
Dimensions (L x W x H) 984 x 685 x 1041 mm
No. of Casters 4
No. of Shelves 3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.