missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Shop All Thermo Scientific Products
Click to view available options
Product Type:
Adjustable Vessel Platform
Erlenmeyer Flask
Shaker Platform Utility Tray
Utility Tray Platform
Dimensions (L x W):
11 x 13 in.
18 x 18 in.
For Use With (Equipment):
MaxQ 2000, 2506, 2508
MaxQ 2000, 2506, 2508, 4000, 6000
MaxQ 2000, 2506, 2508, 4450
MaxQ 4000, 6000
Unit Size:
Each
Holds:
60 x 10 mL Erlenmeyer Flask
Tray
Description
Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.
Clamps come installed to provide maximum capacity.
Specifications
Specifications
| Product Type | Adjustable Vessel Platform |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Dimensions (L x W) | 11 x 13 in. |
| Length (English) Platform | 11 in. |
| Length (Metric) Platform | 28 cm |
| Width (English) Platform | 13 in. |
| Width (Metric) Platform | 33 cm |
| Description | Adjustable vessel platform |
| For Use With (Equipment) | MaxQ 2000, 2506, 2508 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction