Learn More
Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps
Use these dedicated platforms with Thermo Scientific™ MaxQ™ 3000 and 5000 Shakers.
Brand: Thermo Scientific™ 3599-49
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.
- Clamps come installed to provide maximum capacity
Specifications
500 mL to 2 L Separatory Funnel | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
36 in. | |
24 in. | |
MaxQ™ 3000 Shaker Only |
Separatory Funnel | |
30 x 18 in. | |
91 cm | |
61 cm | |
10 |