missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Deactivated (Methyl) Fused Silica Tubing

Product Code. 15298793
Change view
Click to view available options
Overall Length (Metric):
2 m
5 m
10 m
25 m
Diameter (Metric) Inner:
0.05 mm
0.11 mm
0.125 mm
0.25 mm
25 μm
60 μm
75 μm
100 μm
110 μm
150 μm
170 μm
220 μm
250 μm
320 μm
530 μm
Diameter (Metric) Outer:
0.31 mm
0.363 mm
170 μm
220 μm
285 μm
300 μm
363 μm
430 μm
680 μm
Includes:
1/Pk.
5/Pk.
Unit Size:
10m
25m
2m
5m
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer Includes Unit Size
15298793 5 m 250 μm 363 μm 1/Pk. 5m
15258803 2 m 0.05 mm 0.363 mm 1/Pk. 2m
12965751 5 m 530 μm 680 μm 1/Pk. 5m
15208813 10 m 150 μm 220 μm 1/Pk. 10m
15288793 2 m 25 μm 285 μm 1/Pk. 2m
15218803 2 m 220 μm 220 μm 1/Pk. 2m
15228803 2 m 60 μm 220 μm 1/Pk. 2m
15278803 2 m 110 μm 170 μm 1/Pk. 2m
15268813 5 m 150 μm 363 μm 1/Pk. 5m
12766248 10 m 220 μm 363 μm 1/Pk. Each
15258813 25 m 220 μm 363 μm 1/Pk. 25m
12736248 2 m 75 μm 363 μm 1/Pk. Each
12746248 25 m 100 μm 363 μm 1/Pk. Each
12756248 10 m 320 μm 430 μm 1/Pk. Each
15208803 10 m 250 μm 363 μm 1/Pk. 10m
15208823 2 m 170 μm 300 μm 5/Pk. Each
15248803 2 m 0.125 mm 0.363 mm 1/Pk. 2m
15268803 2 m 0.11 mm 0.31 mm 1/Pk. 2m
15268853 5 m 0.25 mm 0.363 mm 1/Pk. 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 15298793 Supplier Trajan Scientific and Medical™ Supplier No. 0624432
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Trajan methyl deactivated fused silica capillary tubing is an essential ingredient in maintaining a high performance chromatography system.

  • Chemically inert and thermally stable up to 380°C
  • Suitable for organic and aqueous solvents
  • Ideal for biotechnology applications

Specifications

For Use With Organic and Aqueous Solvents
Type Tubing
Includes 1/Pk.
Diameter (Metric) Inner 250 μm
Diameter (Metric) Outer 363 μm
Overall Length (Metric) 5 m
Max. Operating Temperature (Metric) Thermally stable up to 380°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.