missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele™ DE-CS7-78 Cover
Shop All Miele Products
Click to view available options
For Use With (Equipment):
G 7882 CD, G 7883 CD, PG 8535
Unit Size:
Each
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Cover |
| Model | DE-CS7-78 |
| For Use With (Equipment) | G 7882 CD, G 7883 CD, PG 8535 |
| Height (Metric) | 30 mm |
| Length (Metric) | 700 mm |
| Width (Metric) | 900 mm |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction