missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ Drying and Warming Cabinets
Description
- Non-insulated
- Maximum temperature of 50°C above ambient
- Thermostat control for set temperature
- Fan circulation on 500 and 1000L models
- Full two-year warranty
- C.E. compliant
- Exterior constructed from sheet steel finished in an easy clean powder coated paint
- Fitted with adjustable shelf runners, removable plated wire grid shelves and ventilation outlets
- The 125 and 250L models have sliding, toughened glass doors; the 500 and 1000L models have hinged, toughened glass doors
- Control is via a direct reading thermostat with calibrated scale and tamper-proof lock
- Mains switch with indicator and heat indicator
Specifications
Specifications
| Certifications/Compliance | C.E. compliant |
| Controller Type | Direct reading thermostat with calibrated scale and tamper-proof lock |
| Convection Type | Fan |
| Capacity (Metric) | 500 L |
| Temperature (Metric) | Ambient to 50°C |
| Type | Drying Cabinet |
| For Use With (Application) | Drying a range of items such as glassware and instruments and any general purpose warming applications |
| Model | DC500 |
| No. of Shelves | 3 |
| Safety Features | Hinged, toughened glass doors |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?