missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ DB 5.2 Block
Shop All IKA Products
Click to view available options
No. of Places:
20
Unit Size:
Each
Specifications
Specifications
| For Use With (Equipment) | Vials (15 mm) |
| No. of Places | 20 |
| Type | Block |
| Width (Metric) | 95 mm |
| Height (Metric) | 51 mm |
| Depth (Metric) | 76 mm |
| Depth (Metric) Interior | 35 mm |
| Diameter (Metric) Base | 15.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction