missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Data Logger with Dual Internal Range and 2 External Probes
For use in fridges, incubators, freezers etc
Brand: Hanna Instruments™ HI141EH
Code : 04
Additional Details : Weight : 1.00000kg
Description
HI-141 series of temperature loggers for use in fridges, incubators, freezers etc. The large LCD display shows operating data whilst logging the current temperature, sample number, maximum and minimum temperatures recorded, high and low alarm set points and number of samples which have exceeded alarm parameters.Easy to program and to download data using a mini-docking station and Windows™ compatible software.- One or two channel
- LCD
- Internal/external sensor options
- Up to 16,000 samples (1 channel), 8,000/channel (2 channels)
- Logging interval from 1s to 24hr
- High/low alarm levels
- Waterproof casing
- Lithium battery
Specifications
Datalogger | |
High/Low | |
Fridges, Incubators, Freezers |
LCD, Large | |
Lithium | |
-40°C to +80°C/-40°C to +125°C |