missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Daffert Burette, Auto Zero
Click to view available options
:
Type: Daffert Burette, Auto Zero
Description
- Automatic Burettes are used for multiple titrations or in cases where the titrant should not be handled
- Glass two-way stopcock with interchangeable PTFE key
- Tolerances according to Class B, DIN EN ISO 385
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Clear |
| Capacity (Metric) | 50 mL |
| Length (Metric) | 770 mm |
| For Use With (Equipment) | Laboratory Stand, Burette Clamp |
| Material | Borosilicate Glass |
| Includes | PTFE key |
| Stopcock | Two way |
| Stopcock Material | Borosilicate glass |
| Tolerance | ±0.1 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction