missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Econix™ Bio-bins™ Purple Paper Based Non-Sharps Cytotoxic/Cytostatic Waste Bio-Bin for Incineration Only
Shop All Econix Products

Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
Specifications
| Capacity (Metric) | 6 L |
| Certifications/Compliance | UN3291 |
| Closure Type | Temporary and Permanent |
| Design | Tapered for easy stacking |
| Color | Purple |
| Dimensions (L x W x H) | 160 x 160 x 500 mm |
| Height (Metric) | 500 mm |
| Length (Metric) | 160 mm |
| Quantity | 40 Pk. |
| Width (Metric) | 160 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?